Shop BRADY
See all product information
Create Account
Padlock, Keyed Different, Nylon, Green, 6 PK
- Mfr # CPT-GRN-38AL-KD6PK
- Zoro # G508583545
product price:Â
$
101.99
/pk of 6, $17.00/ea
Free Shipping & Returns
Key Features
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF
Overall Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT-GRN-38AL-KD6PK
- Zoro #
- G508583545
- UPC #
- 888434555279
- Country of Origin
- Mexico
- Item
- Padlock
- Body Color
- Green
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Legend
- DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF
- Body Finish
- Thermoplastic
- Includes
- (6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels
- Application
- Lockout Tagout
- Features
- Anti-spark;Lightweight;Non-conductive
Dimensions
- Overall Width
- 1-1/4 in
- Overall Height
- 1.7 in
- Overall Depth
- .75 in
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . To each their own - six padlocks are keyed differently so each lock gets its own key, making them ideal for simple lockout applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.