Padlock, PK6

  • Mfr # CPPL-BLK-25PL-KA6
  • Zoro # G224971213
product price: 
$
179.99
/pk of 6, $30.00/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Horizontal Shackle Clearance
11/16 in
Body Thickness
3/4 in
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Header
Danger/Danger/Peligro/Perigo
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-BLK-25PL-KA6
Zoro #
G224971213
UPC #
-
Country of Origin
China

Dimensions

Body Thickness
3/4 in
Shackle Diameter
3/16 in
Body Width
1 1/4 in
Body Height
1 11/16 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Details

Item
Padlock
Horizontal Shackle Clearance
11/16 in
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Header
Danger/Danger/Peligro/Perigo
Shackle Material
Plastic
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
Non-Removable Key
Yes
Number of Tumbler Pins
6
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Resistance Properties
Non-Conductive
Number of Keys Included
6
Labeling
Label Included
Key Type
Keyed Alike
Vertical Shackle Clearance
1 in
Key Style
Standard
Shackle Material Coating
Non-Conductive Nylon
Padlock Body Material
Nylon
Language
English, French, Portuguese, Spanish
Body Color
Black
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever

Description

Padlock, Body Color Black, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.