Padlock, PK6

  • Mfr # CPPL-YLW-25PL-KA6
  • Zoro # G824972153
product price: 
$
179.99
/pk of 6, $30.00/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shackle Material
Plastic
Language
English, French, Portuguese, Spanish
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Horizontal Shackle Clearance
11/16 in
Shackle Material Coating
Non-Conductive Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-YLW-25PL-KA6
Zoro #
G824972153
UPC #
888434673683
Country of Origin
China

Dimensions

Body Height
1 11/16 in
Shackle Diameter
3/16 in
Body Thickness
3/4 in
Body Width
1 1/4 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Details

Item
Padlock
Shackle Material
Plastic
Language
English, French, Portuguese, Spanish
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Horizontal Shackle Clearance
11/16 in
Shackle Material Coating
Non-Conductive Nylon
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Number of Tumbler Pins
6
Padlock Body Material
Nylon
Number of Keys Included
6
Key Type
Keyed Alike
Non-Removable Key
Yes
Labeling
Label Included
Vertical Shackle Clearance
1 in
Key Style
Standard
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Body Color
Yellow
Header
Danger/Danger/Peligro/Perigo
Resistance Properties
Non-Conductive

Description

Padlock, Body Color Yellow, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.