Shop BRADY
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # CPPL-PRP-25PL-KD6
- Zoro # G424971419
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Features
Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Non-Removable Key
Yes
Body Height
1 11/16 in
Shackle Material Coating
Non-Conductive Nylon
Key Type
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-PRP-25PL-KD6
- Zoro #
- G424971419
- UPC #
- 888434674635
- Country of Origin
- China
- Item
- Padlock
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Non-Removable Key
- Yes
- Shackle Material Coating
- Non-Conductive Nylon
- Key Type
- Keyed Different
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Body Color
- Purple
- Labeling
- Label Included
- Vertical Shackle Clearance
- 1 in
- Shackle Material
- Plastic
- Padlock Body Material
- Nylon
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Horizontal Shackle Clearance
- 11/16 in
- Resistance Properties
- Non-Conductive
- Key Style
- Standard
- Number of Tumbler Pins
- 6
- Language
- English, French, Portuguese, Spanish
- Number of Keys Included
- 6
- Header
- Danger/Danger/Peligro/Perigo
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Body Material Coating
- Thermoplastic
Dimensions
- Body Height
- 1 11/16 in
- Shackle Diameter
- 3/16 in
- Body Width
- 1 1/4 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Purple, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.