Shop BRADY
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # CPPL-YLW-25PL-KD6
- Zoro # G924970592
product price:Â
$
161.99
/pk of 6, $27.00/ea
Key Features
Horizontal Shackle Clearance
11/16 in
Labeling
Label Included
Body Height
1 11/16 in
Shackle Material Coating
Non-Conductive Nylon
Body Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPL-YLW-25PL-KD6
- Zoro #
- G924970592
- UPC #
- 888434674666
- Country of Origin
- China
- Item
- Padlock
- Horizontal Shackle Clearance
- 11/16 in
- Labeling
- Label Included
- Shackle Material Coating
- Non-Conductive Nylon
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Body Color
- Yellow
- Header
- Danger/Danger/Peligro/Perigo
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Portuguese Labels, (6) Spanish Labels
- Resistance Properties
- Non-Conductive
- Shackle Material
- Plastic
- Key Type
- Keyed Different
- Number of Tumbler Pins
- 6
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Key Style
- Standard
- Number of Keys Included
- 6
- Language
- English, French, Portuguese, Spanish
- Vertical Shackle Clearance
- 1 in
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Non-Removable Key
- Yes
- Padlock Body Material
- Nylon
- Body Material Coating
- Thermoplastic
Dimensions
- Body Height
- 1 11/16 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 3/16 in
- Body Width
- 1 1/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Yellow, Body Height 1 11/16 in, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 11/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 3/16 in, Shackle Height Not Applicable, Shackle Material Plastic, Vertical Shackle Clearance 1 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.