Padlock, PK6
- Mfr # SDAL-RED-76ST-KA6
- Zoro # G424971174
product price:Â
$
240.99
/pk of 6, $40.17/ea
Key Features
Shackle Material
Steel
Body Height
1 13/16 in
Key Style
Standard
Standards
ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
Padlock Body Material
Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-76ST-KA6
- Zoro #
- G424971174
- UPC #
- 888434674468
- Country of Origin
- China
- Item
- Padlock
- Body Color
- Red
- Shackle Material
- Steel
- Key Style
- Standard
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Padlock Body Material
- Anodized Aluminum
- Non-Removable Key
- Yes
- Shackle Material Coating
- Chrome Plated
- Horizontal Shackle Clearance
- 13/16 in
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Includes
- (6) Keys, (6) Padlocks
- Resistance Properties
- Corrosion Resistant
- Vertical Shackle Clearance
- 3 in
- Number of Keys Included
- 6
- Number of Tumbler Pins
- 6
- Key Type
- Keyed Alike
- Labeling
- No Label or Tag
- Body Material Coating
- Anodized
Dimensions
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 1/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.