Shop BRADY
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # SDAL-BLK-76ST-KA6
- Zoro # G224971176
product price:Â
$
267.99
/pk of 6, $44.67/ea
Key Features
Body Height
1 13/16 in
Number of Tumbler Pins
6
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Number of Keys Included
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDAL-BLK-76ST-KA6
- Zoro #
- G224971176
- UPC #
- 888434674406
- Country of Origin
- China
Dimensions
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Details
- Item
- Padlock
- Number of Tumbler Pins
- 6
- Horizontal Shackle Clearance
- 13/16 in
- Non-Removable Key
- Yes
- Number of Keys Included
- 6
- Key Style
- Standard
- Labeling
- No Label or Tag
- Shackle Material
- Steel
- Shackle Material Coating
- Chrome Plated
- Vertical Shackle Clearance
- 3 in
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Body Color
- Black
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Resistance Properties
- Corrosion Resistant
- Key Type
- Keyed Alike
- Includes
- (6) Keys, (6) Padlocks
- Padlock Body Material
- Anodized Aluminum
Description
Padlock, Body Color Black, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body, Includes (6) Keys, (6) Padlocks, Labeling No Label or Tag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.