Padlock, PK6
- Mfr # SDAL-YLW-76ST-KA6
- Zoro # G024971598
product price:Â
$
267.99
/pk of 6, $44.67/ea
Key Features
Includes
(6) Keys, (6) Padlocks
Key Style
Standard
Non-Removable Key
Yes
Resistance Properties
Corrosion Resistant
Body Height
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDAL-YLW-76ST-KA6
- Zoro #
- G024971598
- UPC #
- 888434674482
- Country of Origin
- China
Dimensions
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Thickness
- 3/4 in
- Body Width
- 1 1/2 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Details
- Item
- Padlock
- Includes
- (6) Keys, (6) Padlocks
- Key Style
- Standard
- Non-Removable Key
- Yes
- Resistance Properties
- Corrosion Resistant
- Body Color
- Yellow
- Padlock Body Material
- Anodized Aluminum
- Vertical Shackle Clearance
- 3 in
- Key Type
- Keyed Alike
- Number of Keys Included
- 6
- Number of Tumbler Pins
- 6
- Labeling
- No Label or Tag
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material Coating
- Chrome Plated
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Shackle Material
- Steel
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Features Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body, Includes (6) Keys, (6) Padlocks, Labeling No Label or Tag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.