Padlock
- Mfr # SDAL-BLU-38ST-005
- Zoro # G424146978
product price:Â
$
12.95
/ea
Key Features
Body Thickness
3/4 in
Resistance Properties
Non-Sparking, Corrosion Resistant, Fade Resistant
Body Color
Blue
Body Height
1 13/16 in
Body Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BLU-38ST-005
- Zoro #
- G424146978
- UPC #
- 888434619742
- Country of Origin
- China
- Item
- Lockout Padlock
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Color
- Blue
- Shackle Material Coating
- Chrome-plated
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 1
- Vertical Shackle Clearance
- 1 1/2 in
- Maximum Temperature
- 350 Degrees F
- Includes
- (1) Key, (1) Padlock
- Horizontal Shackle Clearance
- 13/16 in
- Padlock Body Material
- Aluminum
- Minimum Temperature
- -30 Degrees F
- Standards
- OSHA
- Shackle Material
- Steel
- Body Shape
- Rectangular
- Body Material Coating
- Chrome-Plated
- Labeling
- No Label or Tag
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Key Type
- Keyed Alike
- For Location
- Indoor, Outdoor
- Non-Removable Key
- Yes
- Control Key Registration Required
- Yes
- Opening Type
- Key
- Number of Tumbler Pins
- 6
Dimensions
- Body Thickness
- 3/4 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
Description
Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.