Padlock
- Mfr # SDAL-BLU-38ST-019
- Zoro # G525074323
product price:Â
$
14.39
/ea
Key Features
Body Height
1 13/16 in
Labeling
No Label or Tag
Vertical Shackle Clearance
1 1/2 in
Includes
(1) Key, (1) Padlock
Opening Type
Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BLU-38ST-019
- Zoro #
- G525074323
- UPC #
- 888434619889
- Country of Origin
- China
- Item
- Lockout Padlock
- Labeling
- No Label or Tag
- Vertical Shackle Clearance
- 1 1/2 in
- Includes
- (1) Key, (1) Padlock
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Padlock Body Material
- Aluminum
- Body Material Coating
- Chrome-Plated
- Standards
- OSHA
- Control Key Registration Required
- Yes
- Key Type
- Keyed Alike
- Horizontal Shackle Clearance
- 13/16 in
- Body Shape
- Rectangular
- For Location
- Indoor, Outdoor
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Shackle Material Coating
- Chrome-plated
- Maximum Temperature
- 350 Degrees F
- Non-Removable Key
- Yes
- Number of Keys Included
- 1
- Body Color
- Blue
- Shackle Material
- Steel
- Number of Tumbler Pins
- 6
- Minimum Temperature
- -30 Degrees F
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
Dimensions
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.