Padlock
- Mfr # SDAL-GRN-38ST-019
- Zoro # G925075944
product price:Â
$
14.39
/ea
Key Features
Body Shape
Rectangular
For Location
Indoor, Outdoor
Body Material Coating
Chrome-plated
Control Key Registration Required
Yes
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-GRN-38ST-019
- Zoro #
- G925075944
- UPC #
- 888434620380
- Country of Origin
- China
- Item
- Padlock
- Body Shape
- Rectangular
- For Location
- Indoor, Outdoor
- Body Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Shackle Material
- Steel
- Key Type
- Keyed Alike
- Vertical Shackle Clearance
- 1 1/2 in
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 2
- Non-Removable Key
- Yes
- Shackle Material Coating
- Chrome-plated
- Labeling
- No Label or Tag
- Maximum Temperature
- 350 Degrees F
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Opening Type
- Key
- Standards
- OSHA
- Minimum Temperature
- -30 Degrees F
- Padlock Body Material
- Aluminum
- Body Color
- Green
- Includes
- (1) Padlock, (2) Keys
- Horizontal Shackle Clearance
- 13/16 in
- Number of Tumbler Pins
- 6
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Dimensions
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
Description
Padlock, Body Color Green, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.