Padlock
- Mfr # SDAL-YLW-38ST-016
- Zoro # G225075026
product price:Â
$
14.39
/ea
Key Features
Key Type
Keyed Alike
Body Material Coating
Chrome-plated
Control Key Registration Required
Yes
Labeling
No Label or Tag
Non-Removable Key
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-016
- Zoro #
- G225075026
- UPC #
- 888434619353
- Country of Origin
- China
- Item
- Padlock
- Key Type
- Keyed Alike
- Body Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Labeling
- No Label or Tag
- Non-Removable Key
- Yes
- Number of Keys Included
- 1
- Key Style
- Standard Pin Tumbler
- Body Color
- Yellow
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Horizontal Shackle Clearance
- 13/16 in
- Number of Tumbler Pins
- 6
- Maximum Temperature
- 350 Degrees F
- Padlock Body Material
- Aluminum
- Shackle Material
- Steel
- Minimum Temperature
- -30 Degrees F
- Opening Type
- Key
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Includes
- (1) Key, (1) Padlock
- For Location
- Indoor, Outdoor
- Standards
- OSHA
- Body Shape
- Rectangular
- Shackle Material Coating
- Chrome-plated
Dimensions
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.