Padlock
- Mfr # SDAL-ORG-38ST-018
- Zoro # G925075616
product price:Â
$
14.39
/ea
Key Features
Key Type
Keyed Alike
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Includes
(1) Padlock, (2) Keys
Maximum Temperature
350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-018
- Zoro #
- G925075616
- UPC #
- 888434620120
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Type
- Keyed Alike
- Non-Removable Key
- Yes
- Horizontal Shackle Clearance
- 13/16 in
- Includes
- (1) Padlock, (2) Keys
- Maximum Temperature
- 350 Degrees F
- For Location
- Indoor, Outdoor
- Minimum Temperature
- -30 Degrees F
- Opening Type
- Key
- Standards
- OSHA
- Vertical Shackle Clearance
- 1 1/2 in
- Labeling
- No Label or Tag
- Key Style
- Standard Pin Tumbler
- Body Color
- Orange
- Shackle Material
- Steel
- Shackle Material Coating
- Chrome-plated
- Body Shape
- Rectangular
- Padlock Body Material
- Aluminum
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Number of Keys Included
- 2
- Control Key Registration Required
- Yes
- Number of Tumbler Pins
- 6
- Body Material Coating
- Chrome-Plated
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
Dimensions
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.