Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-ORG-38ST-020
- Zoro # G225075606
product price:Â
$
14.39
/ea
Key Features
Non-Removable Key
Yes
Body Material Coating
Chrome-plated
Body Width
1 1/2 in
Shackle Material Coating
Chrome-plated
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-020
- Zoro #
- G225075606
- UPC #
- 888434620144
- Country of Origin
- China
- Item
- Padlock
- Non-Removable Key
- Yes
- Body Material Coating
- Chrome-plated
- Shackle Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Body Color
- Orange
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Key Style
- Standard Pin Tumbler
- Labeling
- No Label or Tag
- Number of Tumbler Pins
- 6
- Key Type
- Keyed Alike
- Body Shape
- Rectangular
- For Location
- Indoor, Outdoor
- Includes
- (1) Padlock, (2) Keys
- Vertical Shackle Clearance
- 1 1/2 in
- Horizontal Shackle Clearance
- 13/16 in
- Minimum Temperature
- -30 Degrees F
- Opening Type
- Key
- Number of Keys Included
- 2
- Padlock Body Material
- Aluminum
- Shackle Material
- Steel
- Maximum Temperature
- 350 Degrees F
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Standards
- OSHA
Dimensions
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
Description
Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.