Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-ORG-38ST-022
- Zoro # G225076085
product price:Â
$
14.39
/ea
Key Features
Padlock Body Material
Aluminum
Body Height
1 13/16 in
Key Type
Keyed Alike
Number of Tumbler Pins
6
Control Key Registration Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-022
- Zoro #
- G225076085
- UPC #
- 888434620168
- Country of Origin
- China
- Item
- Lockout Padlock
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Alike
- Number of Tumbler Pins
- 6
- Control Key Registration Required
- Yes
- Body Color
- Orange
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Minimum Temperature
- -30 Degrees F
- Includes
- (1) Padlock, (2) Keys
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material
- Steel
- Maximum Temperature
- 350 Degrees F
- Body Material Coating
- Chrome-Plated
- Vertical Shackle Clearance
- 1 1/2 in
- Non-Removable Key
- Yes
- For Location
- Indoor, Outdoor
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Key Style
- Standard Pin Tumbler
- Standards
- OSHA
- Number of Keys Included
- 2
- Opening Type
- Key
- Body Shape
- Rectangular
- Labeling
- No Label or Tag
- Shackle Material Coating
- Chrome-plated
Dimensions
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.