Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-037
- Zoro # G325075681
product price:Â
$
14.39
/ea
Key Features
Shackle Material
Steel
Vertical Shackle Clearance
1 1/2 in
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Number of Tumbler Pins
6
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-037
- Zoro #
- G325075681
- UPC #
- 888434619568
- Country of Origin
- China
- Item
- Padlock
- Shackle Material
- Steel
- Vertical Shackle Clearance
- 1 1/2 in
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Number of Tumbler Pins
- 6
- Standards
- OSHA
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Opening Type
- Key
- Minimum Temperature
- -30 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Maximum Temperature
- 350 Degrees F
- Includes
- (1) Key, (1) Padlock
- Shackle Material Coating
- Chrome-plated
- Key Style
- Standard Pin Tumbler
- Non-Removable Key
- Yes
- For Location
- Indoor, Outdoor
- Key Type
- Keyed Alike
- Number of Keys Included
- 1
- Body Shape
- Rectangular
- Control Key Registration Required
- Yes
- Body Material Coating
- Chrome-plated
- Labeling
- No Label or Tag
- Padlock Body Material
- Aluminum
- Body Color
- Yellow
Dimensions
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.