Padlock
- Mfr # SDAL-RED-38ST-029
- Zoro # G024146460
product price:Â
$
12.95
/ea
Key Features
Vertical Shackle Clearance
1 1/2 in
Shackle Material
Steel
Body Material Coating
Chrome-Plated
Number of Tumbler Pins
6
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-029
- Zoro #
- G024146460
- UPC #
- 888434618486
- Country of Origin
- China
- Item
- Lockout Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- Shackle Material
- Steel
- Body Material Coating
- Chrome-Plated
- Number of Tumbler Pins
- 6
- Key Type
- Keyed Alike
- Standards
- OSHA
- Includes
- (1) Key, (1) Padlock
- Maximum Temperature
- 350 Degrees F
- Control Key Registration Required
- Yes
- Non-Removable Key
- Yes
- For Location
- Indoor, Outdoor
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material Coating
- Chrome-plated
- Labeling
- No Label or Tag
- Number of Keys Included
- 1
- Opening Type
- Key
- Body Shape
- Rectangular
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Minimum Temperature
- -30 Degrees F
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Padlock Body Material
- Aluminum
- Body Color
- Red
- Key Style
- Standard Pin Tumbler
Dimensions
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.