Padlock
- Mfr # SDAL-RED-38ST-036
- Zoro # G325075247
product price:Â
$
14.39
/ea
Key Features
Body Color
Red
Key Type
Keyed Alike
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Shackle Height
1 1/2 in
For Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-036
- Zoro #
- G325075247
- UPC #
- 888434618554
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Color
- Red
- Key Type
- Keyed Alike
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- For Location
- Indoor, Outdoor
- Maximum Temperature
- 350 Degrees F
- Body Shape
- Rectangular
- Key Style
- Standard Pin Tumbler
- Non-Removable Key
- Yes
- Minimum Temperature
- -30 Degrees F
- Opening Type
- Key
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 1 1/2 in
- Includes
- (1) Key, (1) Padlock
- Body Material Coating
- Chrome-Plated
- Standards
- OSHA
- Padlock Body Material
- Aluminum
- Number of Tumbler Pins
- 6
- Shackle Material
- Steel
- Number of Keys Included
- 1
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Labeling
- No Label or Tag
- Control Key Registration Required
- Yes
- Shackle Material Coating
- Chrome-plated
Dimensions
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.