Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-RED-38ST-042
- Zoro # G425074843
product price:Â
$
14.39
/ea
Key Features
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Key Type
Keyed Alike
Number of Tumbler Pins
6
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-042
- Zoro #
- G425074843
- UPC #
- 888434618615
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Type
- Keyed Alike
- Number of Tumbler Pins
- 6
- Shackle Material
- Steel
- Labeling
- No Label or Tag
- Opening Type
- Key
- Maximum Temperature
- 350 Degrees F
- Body Shape
- Rectangular
- Minimum Temperature
- -30 Degrees F
- Vertical Shackle Clearance
- 1 1/2 in
- Includes
- (1) Key, (1) Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Padlock Body Material
- Aluminum
- Body Color
- Red
- Shackle Material Coating
- Chrome-plated
- For Location
- Indoor, Outdoor
- Control Key Registration Required
- Yes
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 1
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Material Coating
- Chrome-Plated
- Horizontal Shackle Clearance
- 13/16 in
- Standards
- OSHA
- Non-Removable Key
- Yes
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.