Padlock
- Mfr # SDAL-RED-38ST-043
- Zoro # G625075107
product price:Â
$
14.39
/ea
Key Features
For Location
Indoor, Outdoor
Key Type
Keyed Alike
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Body Material Coating
Chrome-plated
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-043
- Zoro #
- G625075107
- UPC #
- 888434618622
- Country of Origin
- China
- Item
- Padlock
- For Location
- Indoor, Outdoor
- Key Type
- Keyed Alike
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Material Coating
- Chrome-plated
- Shackle Material
- Steel
- Includes
- (1) Key, (1) Padlock
- Minimum Temperature
- -30 Degrees F
- Labeling
- No Label or Tag
- Body Color
- Red
- Number of Tumbler Pins
- 6
- Horizontal Shackle Clearance
- 13/16 in
- Body Shape
- Rectangular
- Control Key Registration Required
- Yes
- Padlock Body Material
- Aluminum
- Non-Removable Key
- Yes
- Standards
- OSHA
- Vertical Shackle Clearance
- 1 1/2 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Shackle Material Coating
- Chrome-plated
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 1
- Maximum Temperature
- 350 Degrees F
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.