Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-RED-38ST-049
- Zoro # G625075497
product price:Â
$
14.39
/ea
Key Features
Control Key Registration Required
Yes
For Location
Indoor, Outdoor
Overall Width
1.5 in
Non-Removable Key
Yes
Includes
(1) Key, (1) Padlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-049
- Zoro #
- G625075497
- UPC #
- 888434618684
- Country of Origin
- China
- Item
- Padlock
- Control Key Registration Required
- Yes
- For Location
- Indoor, Outdoor
- Non-Removable Key
- Yes
- Includes
- (1) Key, (1) Padlock
- Padlock Body Material
- Aluminum
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Body Material Coating
- Chrome-plated
- Horizontal Shackle Clearance
- 13/16 in
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Number of Tumbler Pins
- 6
- Body Shape
- Rectangular
- Number of Keys Included
- 1
- Minimum Temperature
- -30 Degrees F
- Labeling
- No Label or Tag
- Maximum Temperature
- 350 Degrees F
- Shackle Material
- Steel
- Body Color
- Red
- Key Style
- Standard Pin Tumbler
- Opening Type
- Key
- Standards
- OSHA
- Shackle Material Coating
- Chrome-plated
- Key Type
- Keyed Alike
Dimensions
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.