Shop BRADY

Padlock

  • Mfr # SDPL-YLW-38ST-022
  • Zoro # G625074216

product price: 
$
11.49
/ea

Key Features

Sign Background Color
White
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Padlock Body Material
Nylon
Maximum Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-022
Zoro #
G625074216
UPC #
888434617168
Country of Origin
China
Item
Padlock
Sign Background Color
White
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Padlock Body Material
Nylon
Maximum Temperature
250 Degrees F
Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
Standards
OSHA
Number of Tumbler Pins
6
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Shackle Material
Steel
Labeling
Label Included
Non-Removable Key
Yes
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant
Horizontal Shackle Clearance
13/16 in
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Key Type
Keyed Alike
For Location
Indoor, Outdoor
Language
English, French, Portuguese, Spanish
Shackle Material Coating
Chrome-plated
Legend Color
Black, Red, White
Opening Type
Key
Body Color
Yellow
Header
DANGER/DANGER/PELIGRO/PERIGO
Vertical Shackle Clearance
1 1/2 in
Body Material Coating
Chrome-plated

Dimensions

Shackle Height
1 1/2 in
Overall Height
1.8 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Body Width
1 1/2 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.