Padlock
- Mfr # SDAL-RED-38ST-078
- Zoro # G524146380
product price:Â
$
12.95
/ea
Key Features
Labeling
No Label or Tag
Number of Tumbler Pins
6
Shackle Material
Steel
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-078
- Zoro #
- G524146380
- UPC #
- 888434618974
- Country of Origin
- China
- Item
- Lockout Padlock
- Labeling
- No Label or Tag
- Number of Tumbler Pins
- 6
- Shackle Material
- Steel
- Opening Type
- Key
- Horizontal Shackle Clearance
- 13/16 in
- Key Type
- Keyed Alike
- Vertical Shackle Clearance
- 1 1/2 in
- Minimum Temperature
- -30 Degrees F
- Body Shape
- Rectangular
- Number of Keys Included
- 1
- For Location
- Indoor, Outdoor
- Body Color
- Red
- Body Material Coating
- Chrome-Plated
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Non-Removable Key
- Yes
- Control Key Registration Required
- Yes
- Key Style
- Standard Pin Tumbler
- Standards
- OSHA
- Maximum Temperature
- 350 Degrees F
- Shackle Material Coating
- Chrome-plated
- Includes
- (1) Key, (1) Padlock
- Padlock Body Material
- Aluminum
Dimensions
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Shackle Height
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.