Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 06Y458
- Zoro # G423354015
product price:Â
$
6.59
/pk of 10, $0.66/ea
Sold in multiples of 10Â pks for
$65.90
Key Features
Maximum Operating Speed
13,300 RPM
Abrasive Material
Zirconia Alumina
Grit
80
Overall Diameter
4 1/2 in
Series
ALLSTEEL TURBO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06Y458
- Zoro #
- G423354015
- UPC #
- 662980418703
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
Details
- Maximum Operating Speed
- 13,300 RPM
- Abrasive Material
- Zirconia Alumina
- Grit
- 80
- Item
- Flap Disc
- Series
- ALLSTEEL TURBO
- Backing Material
- Eco-Trim
- Connector Type
- Threaded Hole
- Flap Disc Type
- Type 27
- Abrasive Type
- Coated
- Primary Material Application
- Stainless Steel, Steel
- Density Rating
- Standard
- Backing Plate Material
- Eco-Trim
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series ALLSTEEL TURBO, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 13,300 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.