Padlock
- Mfr # SDAL-YLW-38ST-003
- Zoro # G725074604
product price:Â
$
14.39
/ea
Key Features
Body Material Coating
Chrome-plated
Labeling
No Label or Tag
Includes
(1) Key, (1) Padlock
Standards
OSHA
Shackle Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-003
- Zoro #
- G725074604
- UPC #
- 888434619223
- Country of Origin
- China
- Item
- Padlock
- Body Material Coating
- Chrome-plated
- Labeling
- No Label or Tag
- Includes
- (1) Key, (1) Padlock
- Standards
- OSHA
- Number of Keys Included
- 1
- Control Key Registration Required
- Yes
- Body Shape
- Rectangular
- Number of Tumbler Pins
- 6
- For Location
- Indoor, Outdoor
- Padlock Body Material
- Aluminum
- Shackle Material
- Steel
- Shackle Material Coating
- Chrome-plated
- Opening Type
- Key
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Minimum Temperature
- -30 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Key Type
- Keyed Alike
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Body Color
- Yellow
- Key Style
- Standard Pin Tumbler
- Maximum Temperature
- 350 Degrees F
- Non-Removable Key
- Yes
Dimensions
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.