Padlock
- Mfr # SDAL-YLW-38ST-009
- Zoro # G425074607
product price:Â
$
14.39
/ea
Key Features
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Overall Width
1.5 in
Control Key Registration Required
Yes
Shackle Diameter
1/4 in
Shackle Material Coating
Chrome-plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-009
- Zoro #
- G425074607
- UPC #
- 888434619285
- Country of Origin
- China
- Item
- Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Control Key Registration Required
- Yes
- Shackle Material Coating
- Chrome-plated
- Horizontal Shackle Clearance
- 13/16 in
- Minimum Temperature
- -30 Degrees F
- Body Color
- Yellow
- Non-Removable Key
- Yes
- Padlock Body Material
- Aluminum
- Maximum Temperature
- 350 Degrees F
- Body Material Coating
- Chrome-plated
- For Location
- Indoor, Outdoor
- Body Shape
- Rectangular
- Labeling
- No Label or Tag
- Key Style
- Standard Pin Tumbler
- Vertical Shackle Clearance
- 1 1/2 in
- Number of Tumbler Pins
- 6
- Key Type
- Keyed Alike
- Includes
- (1) Key, (1) Padlock
- Shackle Material
- Steel
- Standards
- OSHA
- Opening Type
- Key
- Number of Keys Included
- 1
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
Dimensions
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.