Padlock
- Mfr # SDAL-YLW-38ST-015
- Zoro # G225074166
product price:Â
$
14.39
/ea
Key Features
Shackle Material
Steel
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Key Style
Standard Pin Tumbler
Body Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-015
- Zoro #
- G225074166
- UPC #
- 888434619346
- Country of Origin
- China
- Item
- Lockout Padlock
- Shackle Material
- Steel
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Alike
- Key Style
- Standard Pin Tumbler
- Body Color
- Yellow
- Number of Tumbler Pins
- 6
- Horizontal Shackle Clearance
- 13/16 in
- For Location
- Indoor, Outdoor
- Minimum Temperature
- -30 Degrees F
- Vertical Shackle Clearance
- 1 1/2 in
- Body Shape
- Rectangular
- Number of Keys Included
- 1
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Control Key Registration Required
- Yes
- Non-Removable Key
- Yes
- Standards
- OSHA
- Maximum Temperature
- 350 Degrees F
- Shackle Material Coating
- Chrome-plated
- Labeling
- No Label or Tag
- Opening Type
- Key
- Includes
- (1) Key, (1) Padlock
- Body Material Coating
- Chrome-Plated
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
Dimensions
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.