Padlock, PK3
- Mfr # SDAL-WHT-76ST-KA3
- Zoro # G224971824
product price:Â
$
73.25
/pk of 3, $24.42/ea
Key Features
Number of Keys Included
3
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-WHT-76ST-KA3
- Zoro #
- G224971824
- UPC #
- 888434674307
- Country of Origin
- China
- Item
- Padlock
- Body Color
- Silver
- Number of Keys Included
- 3
- Includes
- (3) Keys, (3) Padlocks
- Number of Tumbler Pins
- 6
- Key Style
- Standard
- Key Type
- Keyed Alike
- Resistance Properties
- Corrosion Resistant
- Labeling
- No Label or Tag
- Shackle Material Coating
- Chrome Plated
- Non-Removable Key
- Yes
- Shackle Material
- Steel
- Padlock Body Material
- Anodized Aluminum
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Horizontal Shackle Clearance
- 13/16 in
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Vertical Shackle Clearance
- 3 in
- Body Material Coating
- Anodized
Dimensions
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Silver, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.