Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-017
- Zoro # G625074308
product price:Â
$
14.39
/ea
Key Features
Body Shape
Rectangular
Shackle Material
Steel
Vertical Shackle Clearance
1 1/2 in
Control Key Registration Required
Yes
Body Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-017
- Zoro #
- G625074308
- UPC #
- 888434619360
- Country of Origin
- China
- Item
- Padlock
- Body Shape
- Rectangular
- Shackle Material
- Steel
- Vertical Shackle Clearance
- 1 1/2 in
- Control Key Registration Required
- Yes
- Body Color
- Yellow
- Number of Keys Included
- 1
- Opening Type
- Key
- For Location
- Indoor, Outdoor
- Non-Removable Key
- Yes
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Standards
- OSHA
- Number of Tumbler Pins
- 6
- Includes
- (1) Key, (1) Padlock
- Maximum Temperature
- 350 Degrees F
- Minimum Temperature
- -30 Degrees F
- Padlock Body Material
- Aluminum
- Labeling
- No Label or Tag
- Key Style
- Standard Pin Tumbler
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material Coating
- Chrome-plated
- Key Type
- Keyed Alike
- Body Material Coating
- Chrome-plated
Dimensions
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Shackle Height
- 1 1/2 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.