Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-021
- Zoro # G525074651
product price:Â
$
14.39
/ea
Key Features
Key Style
Standard Pin Tumbler
Padlock Body Material
Aluminum
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-021
- Zoro #
- G525074651
- UPC #
- 888434619407
- Country of Origin
- China
- Item
- Lockout Padlock
- Key Style
- Standard Pin Tumbler
- Padlock Body Material
- Aluminum
- Standards
- OSHA
- Includes
- (1) Key, (1) Padlock
- Number of Keys Included
- 1
- Control Key Registration Required
- Yes
- Vertical Shackle Clearance
- 1 1/2 in
- Maximum Temperature
- 350 Degrees F
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Non-Removable Key
- Yes
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Shackle Material Coating
- Chrome-plated
- Minimum Temperature
- -30 Degrees F
- Body Color
- Yellow
- Horizontal Shackle Clearance
- 13/16 in
- Body Material Coating
- Chrome-Plated
- Body Shape
- Rectangular
- Labeling
- No Label or Tag
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- For Location
- Indoor, Outdoor
- Number of Tumbler Pins
- 6
- Opening Type
- Key
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.