Shop BRADY
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlock, PK6
- Mfr # SDAL-YLW-76ST-KD6
- Zoro # G524972255
product price:Â
$
240.99
/pk of 6, $40.17/ea
Key Features
Padlock Body Material
Anodized Aluminum
Labeling
No Label or Tag
Body Thickness
3/4 in
Non-Removable Key
Yes
Body Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-76ST-KD6
- Zoro #
- G524972255
- UPC #
- 888434673867
- Country of Origin
- China
- Item
- Padlock
- Padlock Body Material
- Anodized Aluminum
- Labeling
- No Label or Tag
- Non-Removable Key
- Yes
- Resistance Properties
- Corrosion Resistant
- Includes
- (6) Keys, (6) Padlocks
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 3 in
- Body Color
- Yellow
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Key Type
- Keyed Different
- Number of Tumbler Pins
- 6
- Shackle Material
- Steel
- Number of Keys Included
- 6
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Key Style
- Standard
- Shackle Material Coating
- Chrome Plated
- Body Material Coating
- Anodized
Dimensions
- Body Thickness
- 3/4 in
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.