Padlock
- Mfr # SDAL-YLW-38ST-023
- Zoro # G025075868
product price:Â
$
14.39
/ea
Key Features
Vertical Shackle Clearance
1 1/2 in
Key Style
Standard Pin Tumbler
Body Shape
Rectangular
Control Key Registration Required
Yes
Shackle Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-023
- Zoro #
- G025075868
- UPC #
- 888434619421
- Country of Origin
- China
- Item
- Lockout Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- Key Style
- Standard Pin Tumbler
- Body Shape
- Rectangular
- Control Key Registration Required
- Yes
- Includes
- (1) Key, (1) Padlock
- For Location
- Indoor, Outdoor
- Labeling
- No Label or Tag
- Standards
- OSHA
- Minimum Temperature
- -30 Degrees F
- Padlock Body Material
- Aluminum
- Number of Tumbler Pins
- 6
- Shackle Material
- Steel
- Body Color
- Yellow
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Opening Type
- Key
- Body Material Coating
- Chrome-Plated
- Number of Keys Included
- 1
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material Coating
- Chrome-plated
- Non-Removable Key
- Yes
- Key Type
- Keyed Alike
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Maximum Temperature
- 350 Degrees F
Dimensions
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.