Padlock
- Mfr # SDPL-WHT-76ST-KD
- Zoro # G524971074
product price:Â
$
18.79
/ea
Key Features
Shackle Material
Steel
Body Height
1 13/16 in
Body Width
1 1/2 in
Number of Tumbler Pins
6
Padlock Body Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDPL-WHT-76ST-KD
- Zoro #
- G524971074
- UPC #
- 888434674215
- Country of Origin
- China
- Item
- Padlock
- Shackle Material
- Steel
- Body Color
- White
- Number of Tumbler Pins
- 6
- Padlock Body Material
- Nylon
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Key Style
- Standard
- Non-Removable Key
- Yes
- Includes
- English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
- Number of Keys Included
- 1
- Key Type
- Keyed Different
- Vertical Shackle Clearance
- 3 in
- Resistance Properties
- Non-Conductive
- Header
- Danger/Danger/Peligro/Perigo
- Language
- English, French, Portuguese, Spanish
- Shackle Material Coating
- Chrome Plated
- Labeling
- Label Included
- Horizontal Shackle Clearance
- 13/16 in
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Body Material Coating
- Thermoplastic
Dimensions
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color White, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.