Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-026
- Zoro # G025074939
product price:Â
$
14.39
/ea
Key Features
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Number of Tumbler Pins
6
Shackle Height
1 1/2 in
Body Color
Yellow
Shackle Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-026
- Zoro #
- G025074939
- UPC #
- 888434619452
- Country of Origin
- China
- Item
- Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Number of Tumbler Pins
- 6
- Body Color
- Yellow
- Shackle Material
- Steel
- Control Key Registration Required
- Yes
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Shape
- Rectangular
- Labeling
- No Label or Tag
- Includes
- (1) Key, (1) Padlock
- Horizontal Shackle Clearance
- 13/16 in
- Shackle Material Coating
- Chrome-plated
- Standards
- OSHA
- Key Style
- Standard Pin Tumbler
- Non-Removable Key
- Yes
- For Location
- Indoor, Outdoor
- Body Material Coating
- Chrome-plated
- Vertical Shackle Clearance
- 1 1/2 in
- Maximum Temperature
- 350 Degrees F
- Opening Type
- Key
- Key Type
- Keyed Alike
- Padlock Body Material
- Aluminum
- Number of Keys Included
- 1
- Minimum Temperature
- -30 Degrees F
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.