Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-029
- Zoro # G025075721
product price:Â
$
14.39
/ea
Key Features
Shackle Diameter
1/4 in
Body Shape
Rectangular
Non-Removable Key
Yes
For Location
Indoor, Outdoor
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-029
- Zoro #
- G025075721
- UPC #
- 888434619483
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Shape
- Rectangular
- Non-Removable Key
- Yes
- For Location
- Indoor, Outdoor
- Horizontal Shackle Clearance
- 13/16 in
- Body Material Coating
- Chrome-Plated
- Shackle Material Coating
- Chrome-plated
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Includes
- (1) Key, (1) Padlock
- Standards
- OSHA
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Alike
- Labeling
- No Label or Tag
- Maximum Temperature
- 350 Degrees F
- Number of Keys Included
- 1
- Body Color
- Yellow
- Shackle Material
- Steel
- Control Key Registration Required
- Yes
- Vertical Shackle Clearance
- 1 1/2 in
- Opening Type
- Key
- Key Style
- Standard Pin Tumbler
- Minimum Temperature
- -30 Degrees F
- Number of Tumbler Pins
- 6
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Dimensions
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.