Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-GRN-38ST-023
- Zoro # G025075691
product price:Â
$
14.39
/ea
Key Features
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Vertical Shackle Clearance
1 1/2 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-GRN-38ST-023
- Zoro #
- G025075691
- UPC #
- 888434620427
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Shape
- Rectangular
- Horizontal Shackle Clearance
- 13/16 in
- For Location
- Indoor, Outdoor
- Vertical Shackle Clearance
- 1 1/2 in
- Shackle Material
- Steel
- Opening Type
- Key
- Control Key Registration Required
- Yes
- Maximum Temperature
- 350 Degrees F
- Minimum Temperature
- -30 Degrees F
- Body Material Coating
- Chrome-Plated
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Color
- Green
- Standards
- OSHA
- Shackle Material Coating
- Chrome-plated
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Includes
- (1) Padlock, (2) Keys
- Padlock Body Material
- Aluminum
- Labeling
- No Label or Tag
- Non-Removable Key
- Yes
- Number of Keys Included
- 2
- Key Style
- Standard Pin Tumbler
- Key Type
- Keyed Alike
- Number of Tumbler Pins
- 6
Dimensions
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.