Padlock
- Mfr # SDAL-YLW-38ST-033
- Zoro # G625075954
product price:Â
$
14.39
/ea
Key Features
Key Type
Keyed Alike
Control Key Registration Required
Yes
For Location
Indoor, Outdoor
Shackle Height
1 1/2 in
Vertical Shackle Clearance
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-033
- Zoro #
- G625075954
- UPC #
- 888434619520
- Country of Origin
- China
- Item
- Padlock
- Key Type
- Keyed Alike
- Control Key Registration Required
- Yes
- For Location
- Indoor, Outdoor
- Vertical Shackle Clearance
- 1 1/2 in
- Horizontal Shackle Clearance
- 13/16 in
- Standards
- OSHA
- Shackle Material Coating
- Chrome-plated
- Maximum Temperature
- 350 Degrees F
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Opening Type
- Key
- Padlock Body Material
- Aluminum
- Body Color
- Yellow
- Non-Removable Key
- Yes
- Body Shape
- Rectangular
- Minimum Temperature
- -30 Degrees F
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Material Coating
- Chrome-plated
- Number of Keys Included
- 1
- Number of Tumbler Pins
- 6
- Key Style
- Standard Pin Tumbler
- Shackle Material
- Steel
- Includes
- (1) Key, (1) Padlock
- Labeling
- No Label or Tag
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.