Shop BRADY

Padlock

  • Mfr # SDPL-RED-38ST-081
  • Zoro # G725074222

product price: 
$
11.49
/ea

Key Features

Body Color
Red
Body Material Coating
Chrome-plated
Header
DANGER/DANGER/PELIGRO/PERIGO
For Location
Indoor, Outdoor
Labeling
Label Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-081
Zoro #
G725074222
UPC #
888434616758
Country of Origin
China
Item
Padlock
Body Color
Red
Body Material Coating
Chrome-plated
Header
DANGER/DANGER/PELIGRO/PERIGO
For Location
Indoor, Outdoor
Labeling
Label Included
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Sign Background Color
White
Standards
OSHA
Key Type
Keyed Alike
Maximum Temperature
250 Degrees F
Non-Removable Key
Yes
Language
English, French, Portuguese, Spanish
Legend Color
Black, Red, White
Opening Type
Key
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Shackle Material Coating
Chrome-plated
Body Shape
Rectangular
Number of Tumbler Pins
6
Control Key Registration Required
Yes
Horizontal Shackle Clearance
13/16 in
Shackle Material
Steel
Number of Keys Included
1
Key Style
Standard Pin Tumbler
Padlock Body Material
Nylon
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Resistance Properties
Corrosion Resistant
Vertical Shackle Clearance
1 1/2 in
Minimum Temperature
-30 Degrees F

Dimensions

Overall Width
1.5 in
Overall Height
1.8 in
Body Height
1 13/16 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.