Padlock
- Mfr # SDAL-YLW-38ST-034
- Zoro # G925075395
product price:Â
$
14.39
/ea
Key Features
Labeling
No Label or Tag
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Non-Sparking, Corrosion Resistant, Fade Resistant
Body Shape
Rectangular
Shackle Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-034
- Zoro #
- G925075395
- UPC #
- 888434619537
- Country of Origin
- China
- Item
- Padlock
- Labeling
- No Label or Tag
- Horizontal Shackle Clearance
- 13/16 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Shape
- Rectangular
- Number of Keys Included
- 1
- Opening Type
- Key
- Body Color
- Yellow
- Shackle Material
- Steel
- Shackle Material Coating
- Chrome-plated
- Key Type
- Keyed Alike
- Includes
- (1) Key, (1) Padlock
- Control Key Registration Required
- Yes
- Padlock Body Material
- Aluminum
- Vertical Shackle Clearance
- 1 1/2 in
- Key Style
- Standard Pin Tumbler
- Minimum Temperature
- -30 Degrees F
- Non-Removable Key
- Yes
- Maximum Temperature
- 350 Degrees F
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- For Location
- Indoor, Outdoor
- Standards
- OSHA
- Body Material Coating
- Chrome-plated
- Number of Tumbler Pins
- 6
Dimensions
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.