Padlock
- Mfr # SDAL-YLW-38ST-036
- Zoro # G525075887
product price:Â
$
14.39
/ea
Key Features
For Location
Indoor, Outdoor
Labeling
No Label or Tag
Key Style
Standard Pin Tumbler
Shackle Height
1 1/2 in
Body Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-036
- Zoro #
- G525075887
- UPC #
- 888434619551
- Country of Origin
- China
- Item
- Padlock
- For Location
- Indoor, Outdoor
- Labeling
- No Label or Tag
- Key Style
- Standard Pin Tumbler
- Body Color
- Yellow
- Horizontal Shackle Clearance
- 13/16 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Minimum Temperature
- -30 Degrees F
- Opening Type
- Key
- Shackle Material
- Steel
- Non-Removable Key
- Yes
- Body Shape
- Rectangular
- Key Type
- Keyed Alike
- Body Material Coating
- Chrome-plated
- Padlock Body Material
- Aluminum
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Control Key Registration Required
- Yes
- Shackle Material Coating
- Chrome-plated
- Number of Tumbler Pins
- 6
- Vertical Shackle Clearance
- 1 1/2 in
- Includes
- (1) Key, (1) Padlock
- Standards
- OSHA
- Maximum Temperature
- 350 Degrees F
- Number of Keys Included
- 1
Dimensions
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.