Solar Light, 4 3/16 in dia., Blue
- Mfr # M18-SOLAR B1
- Zoro # G122378718
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Lifespan
5 yr
Overall Diameter
4 3/16 in
Power Source - TS Only
Solar
Features
Our Smallest and Brightest Solar LED Warning Light just got Better this Improved Version is more Compact, has Two Times the Number of LEDs, and Five Different Flashing Patterns for the Ultimate Visibility and Safety
Overall Length
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M18-SOLAR B1
- Zoro #
- G122378718
- UPC #
- 817904011557
- Country of Origin
- China
- Lifespan
- 5 yr
- Power Source - TS Only
- Solar
- Features
- Our Smallest and Brightest Solar LED Warning Light just got Better this Improved Version is more Compact, has Two Times the Number of LEDs, and Five Different Flashing Patterns for the Ultimate Visibility and Safety
- Item
- Blue LED Solar Safety Light
- Includes Batteries
- Batteries Included
- Housing Material
- Polycarbonate
- Requires Base
- Base Required
- Runtime
- 20 hr
- Lens Color
- Blue
- Housing Color
- Blue
- Light Operating Mode
- Flashing
- IP Rating
- IP66
- Light Source
- LED
- Number of Batteries
- 1
- Power Source
- Solar
- Power Source - old
- Solar
Dimensions
- Overall Diameter
- 4 3/16 in
- Overall Length
- 2 5/16 in
- Overall Depth
- 2 5/16 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
- Fits Chest Size
- Our Smallest and Brightest Solar LED Warning Light just got Better this Improved Version is more Compact, has Two Times the Number of LEDs, and Five Different Flashing Patterns for the Ultimate Visibility and Safety
Description
Blue LED Solar Safety Light, Housing Material Polycarbonate, Power Source Solar
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.