Padlock
- Mfr # SDAL-YLW-38ST-041
- Zoro # G625075473
product price:Â
$
14.39
/ea
Key Features
Labeling
No Label or Tag
Shackle Material
Steel
For Location
Indoor, Outdoor
Key Style
Standard Pin Tumbler
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-041
- Zoro #
- G625075473
- UPC #
- 888434619605
- Country of Origin
- China
- Item
- Padlock
- Labeling
- No Label or Tag
- Shackle Material
- Steel
- For Location
- Indoor, Outdoor
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 1
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Color
- Yellow
- Control Key Registration Required
- Yes
- Key Type
- Keyed Alike
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Number of Tumbler Pins
- 6
- Non-Removable Key
- Yes
- Body Material Coating
- Chrome-plated
- Shackle Material Coating
- Chrome-plated
- Maximum Temperature
- 350 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Standards
- OSHA
- Includes
- (1) Key, (1) Padlock
- Opening Type
- Key
- Padlock Body Material
- Aluminum
- Vertical Shackle Clearance
- 1 1/2 in
- Minimum Temperature
- -30 Degrees F
- Body Shape
- Rectangular
Dimensions
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.