Padlock
- Mfr # SDAL-YLW-38ST-042
- Zoro # G025075707
product price:Â
$
14.39
/ea
Key Features
Body Color
Yellow
Non-Removable Key
Yes
Opening Type
Key
For Location
Indoor, Outdoor
Resistance Properties
Non-Sparking, Corrosion Resistant, Fade Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-042
- Zoro #
- G025075707
- UPC #
- 888434619612
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Color
- Yellow
- Non-Removable Key
- Yes
- Opening Type
- Key
- For Location
- Indoor, Outdoor
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Key Style
- Standard Pin Tumbler
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Padlock Body Material
- Aluminum
- Standards
- OSHA
- Control Key Registration Required
- Yes
- Maximum Temperature
- 350 Degrees F
- Key Type
- Keyed Alike
- Includes
- (1) Key, (1) Padlock
- Number of Keys Included
- 1
- Body Shape
- Rectangular
- Body Material Coating
- Chrome-Plated
- Shackle Material
- Steel
- Labeling
- No Label or Tag
- Number of Tumbler Pins
- 6
- Shackle Material Coating
- Chrome-plated
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 1 1/2 in
- Minimum Temperature
- -30 Degrees F
Dimensions
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.