Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-YLW-38ST-044
- Zoro # G325074431
product price:Â
$
14.39
/ea
Key Features
Vertical Shackle Clearance
1 1/2 in
Body Color
Yellow
Shackle Height
1 1/2 in
Body Width
1 1/2 in
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-044
- Zoro #
- G325074431
- UPC #
- 888434619636
- Country of Origin
- China
- Item
- Lockout Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- Body Color
- Yellow
- Key Type
- Keyed Alike
- Maximum Temperature
- 350 Degrees F
- Padlock Body Material
- Aluminum
- Non-Removable Key
- Yes
- For Location
- Indoor, Outdoor
- Key Style
- Standard Pin Tumbler
- Body Shape
- Rectangular
- Labeling
- No Label or Tag
- Control Key Registration Required
- Yes
- Shackle Material Coating
- Chrome-plated
- Horizontal Shackle Clearance
- 13/16 in
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Number of Keys Included
- 1
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Material Coating
- Chrome-Plated
- Shackle Material
- Steel
- Includes
- (1) Key, (1) Padlock
- Standards
- OSHA
- Opening Type
- Key
- Number of Tumbler Pins
- 6
- Minimum Temperature
- -30 Degrees F
Dimensions
- Shackle Height
- 1 1/2 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.