Padlock

  • Mfr # SDPL-BLU-38ST-014
  • Zoro # G125074594
product price: 
$
11.49
/ea

Key Features

Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Shackle Diameter
1/4 in
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Type
Keyed Alike
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-014
Zoro #
G125074594
UPC #
888434617588
Country of Origin
China
Item
Lockout Padlock
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Type
Keyed Alike
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Color
Blue
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Padlock Body Material
Nylon
Control Key Registration Required
Yes
Opening Type
Key
For Location
Indoor, Outdoor
Body Material Coating
Chrome-Plated
Key Style
Standard Pin Tumbler
Legend Color
Black, Red, White
Shackle Material Coating
Chrome-plated
Number of Tumbler Pins
6
Shackle Material
Steel
Non-Removable Key
Yes
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Standards
OSHA
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Language
English, French, Portuguese, Spanish
Labeling
Label Included
Sign Background Color
White

Dimensions

Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Overall Width
1.5 in
Overall Height
1.8 in
Body Width
1 1/2 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews