Padlock

  • Mfr # SDPL-BLU-38ST-018
  • Zoro # G825075259
product price: 
$
11.49
/ea

Key Features

Key Style
Standard Pin Tumbler
Standards
OSHA
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Maximum Temperature
250 Degrees F
Opening Type
Key
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-018
Zoro #
G825075259
UPC #
888434617625
Country of Origin
China
Item
Padlock
Key Style
Standard Pin Tumbler
Standards
OSHA
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Maximum Temperature
250 Degrees F
Opening Type
Key
Legend Color
Black, Red, White
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Shackle Material Coating
Chrome-plated
Vertical Shackle Clearance
1 1/2 in
Body Material Coating
Chrome-plated
For Location
Indoor, Outdoor
Sign Background Color
White
Horizontal Shackle Clearance
13/16 in
Minimum Temperature
-30 Degrees F
Padlock Body Material
Nylon
Header
DANGER/DANGER/PELIGRO/PERIGO
Number of Keys Included
1
Key Type
Keyed Alike
Non-Removable Key
Yes
Control Key Registration Required
Yes
Labeling
Label Included
Number of Tumbler Pins
6
Body Color
Blue
Body Shape
Rectangular
Language
English, French, Portuguese, Spanish
Resistance Properties
Corrosion Resistant
Shackle Material
Steel

Dimensions

Overall Height
1.8 in
Body Height
1 13/16 in
Body Width
1 1/2 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in

Description

Padlock, Body Color Blue, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.