Shop BRADY

Padlock

  • Mfr # SDPL-BLU-38ST-020
  • Zoro # G225075187

product price: 
$
11.49
/ea

Key Features

Legend Color
Black, Red, White
Number of Keys Included
1
Body Color
Blue
Padlock Body Material
Nylon
Body Material Coating
Chrome-plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-020
Zoro #
G225075187
UPC #
888434617649
Country of Origin
China
Item
Padlock
Legend Color
Black, Red, White
Number of Keys Included
1
Body Color
Blue
Padlock Body Material
Nylon
Body Material Coating
Chrome-plated
Key Type
Keyed Alike
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Blue, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Labeling
Label Included
Shackle Material
Steel
Standards
OSHA
Language
English, French, Portuguese, Spanish
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Number of Tumbler Pins
6
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Header
DANGER/DANGER/PELIGRO/PERIGO
Maximum Temperature
250 Degrees F
Key Style
Standard Pin Tumbler
Horizontal Shackle Clearance
13/16 in
Vertical Shackle Clearance
1 1/2 in
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant
Minimum Temperature
-30 Degrees F
Non-Removable Key
Yes
Opening Type
Key
Control Key Registration Required
Yes
Sign Background Color
White
For Location
Indoor, Outdoor
Shackle Material Coating
Chrome-plated

Dimensions

Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Overall Width
1.5 in
Overall Height
1.8 in
Body Width
1 1/2 in
Body Height
1 13/16 in

Description

Padlock, Body Color Blue, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.