Padlock
- Mfr # SDPL-BLU-76ST-KD
- Zoro # G424971761
product price:Â
$
18.79
/ea
Key Features
Header
Danger/Danger/Peligro/Perigo
Key Style
Standard
Horizontal Shackle Clearance
13/16 in
Padlock Body Material
Nylon
Includes
English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDPL-BLU-76ST-KD
- Zoro #
- G424971761
- UPC #
- 888434674154
- Country of Origin
- China
- Item
- Padlock
- Header
- Danger/Danger/Peligro/Perigo
- Key Style
- Standard
- Horizontal Shackle Clearance
- 13/16 in
- Padlock Body Material
- Nylon
- Includes
- English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
- Shackle Material Coating
- Chrome Plated
- Vertical Shackle Clearance
- 3 in
- Non-Removable Key
- Yes
- Key Type
- Keyed Different
- Number of Keys Included
- 1
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Resistance Properties
- Non-Conductive
- Body Color
- Blue
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Language
- English, French, Portuguese, Spanish
- Number of Tumbler Pins
- 6
- Labeling
- Label Included
- Shackle Material
- Steel
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Body Material Coating
- Thermoplastic
Dimensions
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Body Width
- 1 1/2 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.