Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDPL-GRN-76ST-KD
- Zoro # G924971858
product price:Â
$
18.79
/ea
Key Features
Body Height
1 13/16 in
Key Type
Keyed Different
Padlock Body Material
Nylon
Legend
Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
Key Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDPL-GRN-76ST-KD
- Zoro #
- G924971858
- UPC #
- 888434674178
- Country of Origin
- China
- Item
- Padlock
- Key Type
- Keyed Different
- Padlock Body Material
- Nylon
- Legend
- Equipamento Bloqueado NAO Remover, Equipo Bloqueado no Remueva, Reverse Legend: Property OF, Propriete DE, Propiedad DE, Propriedade DE, Text Legend: Locked Out do not Remove, Verrouille NE PAS Enlever
- Key Style
- Standard
- Number of Keys Included
- 1
- Body Color
- Green
- Vertical Shackle Clearance
- 3 in
- Includes
- English Label, French Label, Key, Padlock, Portuguese Label, Spanish Label
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Tumbler Pins
- 6
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Non-Removable Key
- Yes
- Resistance Properties
- Non-Conductive
- Shackle Material Coating
- Chrome Plated
- Labeling
- Label Included
- Shackle Material
- Steel
- Language
- English, French, Portuguese, Spanish
- Header
- Danger/Danger/Peligro/Perigo
- Horizontal Shackle Clearance
- 13/16 in
- Body Material Coating
- Thermoplastic
Dimensions
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger/Danger/Peligro/Perigo, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Thermoplastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.