Padlock

  • Mfr # SDPL-GRN-38ST-017
  • Zoro # G925075128
product price: 
$
11.49
/ea

Key Features

Labeling
Label Included
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Style
Standard Pin Tumbler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-017
Zoro #
G925075128
UPC #
888434618110
Country of Origin
China
Item
Padlock
Labeling
Label Included
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Sign Background Color
White
Padlock Body Material
Nylon
Shackle Material Coating
Chrome-plated
Minimum Temperature
-30 Degrees F
Resistance Properties
Corrosion Resistant
Number of Tumbler Pins
6
Shackle Material
Steel
For Location
Indoor, Outdoor
Vertical Shackle Clearance
1 1/2 in
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Horizontal Shackle Clearance
13/16 in
Key Type
Keyed Alike
Body Material Coating
Chrome-plated
Body Shape
Rectangular
Legend Color
Black, Red, White
Number of Keys Included
1
Language
English, French, Portuguese, Spanish
Maximum Temperature
250 Degrees F
Opening Type
Key
Non-Removable Key
Yes
Body Color
Green
Standards
OSHA

Dimensions

Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Overall Height
1.8 in
Body Width
1 1/2 in
Overall Width
1.5 in

Description

Padlock, Body Color Green, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews